Beli depth caliper mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE magnetic induction type linear encoder
- Battery Life: Approx. 5 years under normal use
- IP Rating: IP67
- Range (mm): 0-200
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-P20
- Optional Accessories: 05CZA624, 05CZA625, 959143
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Depth Micrometeratribut:
- Overall Length (mm): 102.8
- Minimum Display (mm): 0.01
- Include: Clamp
- Maximum Permissible Error (mm): ±0.003
- Rod Diameter (mm): 4
- FUJI TOOL Poket Depth GaugeDeskripsi:-A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.atribut:
- Base Dimension: 60mm
- Purpose of Use: To measure the speed of groove, hole depth, step difference.
- ASIMETO Digital Depth Caliper without Hook (Alat Ukur Kedalaman Digital)Deskripsi:- Resolution: .0005" / 0.01mm- Inch/Metric conversionatribut:
- Graduation (mm): 0.01
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Tire Depth GageDeskripsi:The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- SPC Output: Yes
- Technology: Digimatic
- Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)Deskripsi:Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Power Source: One SR44
- Accuracy: +/-0.03mm
- Resolution: 0.01mm
- Insize Vernier Depth Gauge (Alat Ukur Kedalaman)Deskripsi:Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steelatribut:
- Range: 0-30 mm
- Accuracy: +/- 0.10 mm
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo ABSOLUTE Digimatic Dial Depth Gage (Alat Ukur Kedalaman Digital)atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Extension Rods: 1, 2, 4, 0.5
- Measuring Force (N): 1.5
- Optional Accessories: 139167, 301655, 301657, 301659, 905338, 905409
- Range (mm): 0-200 / 0-8inch
- SPC Output: Yes
- Stroke (inch): 0.5
- Technology: Digimatic
- Units: Metric, Inch
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Vernier Depth Gages (Alat Ukur Kedalaman)Deskripsi:Made of Stainless SteelSatin chrome plating finish on reading surfaceOptional accessory: extension base (code 6141)
- Soonda Portable Colorimeter Digital Precise Color AnalyzerDeskripsi:Instrumen ini berlaku untuk pengendalian kualitas warna, pengendalian perbedaan warna, analisis perbedaan warna, pengujian pengambilan sampel dan pengujian online untuk industri seperti tekstil, percetakan dan pencelupan, garmen, sepatu, kulit, kimia, plastik, pigmen, cat, tinta, percetakan, logam , fotografi dan mainan, serta pencocokan warna tambahan selama proses seperti injeksi, tinta, pengecatan dan penyemprotan pelapis dan lain-lain.atribut:
- Applicable Plane: Small Area, Flat Surface and Curved Surface
- Battery Charging Time (hour): 8
- Color Difference Formula: ΔE*ab
- Color Differences Between Stations: ΔE < 0.2
- Color Space: CIEL*a*b*
- Data Storage: (Standard Samples) 100, (Samples) 20000
- Humidity Range: Relative Humidity Less Than 85%, No Condensation
- Light Source: D65
- Lighting Conditions: CIE Recommendation = 8/d
- Measurement Interval (s): 10
- Measuring Caliber (mm): 4
- Observer: CIE 10° Standard Observer
- Positioning Mode: Placement Block Position + Cross Position
- Range: L = 0-100
- Repeatability : ΔE< 0.03
- Screen: TFT True Color
- Screen Size (inch): 2.8
- Size (mm): 172x80x60
- Working Temperature (°C): 0 to 40
- a Sensor: Photodiode
- Mitutoyo Digimatic Tire Depth Caliper Data Logger Printer Foot Switch SetDeskripsi:This is a compact depth gauge. You can measure the tread depth of your tires. With a digital display of 0.01mm, anyone can make measurements without misreading. This is an ABS type with an absolute origin. It has an output terminal for measurement data, allowing the construction of an absolute process control system or correction system.atribut:
- Base Dimensions (mm): 60
- Battery Life (Year): 5 (under normal use)
- Instrumental Error (mm): ±0.02
- Measuring Range (mm): 0 to 25
- Minimum Reading (mm): 0.01
- Power Supply: One button-type silver oxide battery SR44 (No. 938882) is included as standard (The button-type silver oxide battery included as standard is for monitor use)
Daftar Harga depth caliper mitutoyo Terbaru October 2026
| KANON Depth Gauge (Alat Ukur Kedalaman) | Rp2.499.900 |
| Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital) | Rp6.599.900 |
| Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital) | Rp5.899.900 |
| Mitutoyo Depth Micrometer | Rp3.499.900 |
| FUJI TOOL Poket Depth Gauge | Rp629.900 |
| ASIMETO Digital Depth Caliper without Hook (Alat Ukur Kedalaman Digital) | Rp2.499.900 |
| Shinwa Rules With Digital Depth Gauge Hold Function | Rp379.900 |
| Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital) | Rp4.599.900 |
| Mitutoyo Tire Depth Gage | Rp5.499.900 |
| Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital) | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/p1P105271901-1.jpg)
/gvP106110607-2.jpg)
/pqP106103926-2.jpg)


/8nP109245311-1.jpg)

/iiP106108666-2.jpg)

%20Digital%20Depth%20Caliper%20(Alat%20Ukur%20Kedalaman%20Digital)/jaP102224694-2.jpg)
/P102120514-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/k1P106111721-2.jpg)
/9qP112244350-1.jpg)
/n9P102944837-15.jpg)
/kjP106594739-1.jpg)

/Mitutoyo%20Digimatic%20Tire%20Depth%20Caliper%20Data%20Logger%20Printer%20Foot%20Switch%20Set/6qP112275242-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)